Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 240Vac 10Amp Txcs+O
Mfr # XCSPL751
Zoro # G0835969
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 161-161 mm
- Width 30 mm
- Depth 30 mm
- Amps 10
- Electrical Connection terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPL751
- Zoro # G0835969
- UPC # 785901433477
- Country of Origin Multiple
- Category Safety Interlock Switches
Dimensions
Height | 161-161 mm |
Width | 30 mm |
Depth | 30 mm |
Cable Outer Diameter | 7-10 mm |
Description
Safety Interlock 240Vac 10Amp Txcs+O
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Xcsta (XCSTA893)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- Telemecanique Sensors Safety Interlock Switches