Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 240Vac 10A Txcs
Mfr # XCSTA791
Zoro # G0560388
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSTA
- Height 115-115 mm
- Width 52 mm
- Depth 30 mm
- Head Material PA (polyamide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSTA791
- Zoro # G0560388
- UPC # 785901438793
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Height | 115-115 mm |
Width | 52 mm |
Depth | 30 mm |
Cable Outer Diameter | 7-10 mm |
Description
Safety Interlock Switch, Series XCSTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White (11588101)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- Telemecanique Sensors Safety Interlock Switches