Shop All Safety Interlock Switches
Telemecanique Sensors
Safety Interlock 240Vac 10A Txcs
Mfr # XCSPA791
Zoro # G0560360
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series XCSPA
- Height 94-94 mm
- Width 30 mm
- Depth 30 mm
- Electrical Connection terminal 1 x 0.5...2 x 1.5 mm² with or without cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA791
- Zoro # G0560360
- UPC # 785901180067
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Height | 94-94 mm |
Width | 30 mm |
Depth | 30 mm |
Cable Outer Diameter | 7-10 mm |
Description
Safety Interlock Switch, Series XCSPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- SOUTH MAIN HARDWARE 11-in 75-lb, Blue, 100 Standard Nylon Tie (220167)
- IDEAL Connector, PK100 (86-396)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP79L2)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- Telemecanique Sensors Switches