Shop All Proximity Sensors
Telemecanique Sensors
RS 232/RS 485 line adaptor-for XGS-K,
Mfr # XGSZ24
Zoro # G800422672
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 18 to 30V DC; 24V DC
- Proximity Sensor Electrical Connection Screw Connectors
- Max. Current Load 20 mA
- Supply Voltage Limits 20-30 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XGSZ24
- Zoro # G800422672
- Country of Origin France
- Category Proximity Sensors
Details
Item | RS 232/RS 485 line adaptor - for XGS-K, |
Proximity Sensor Power Requirement | 18 to 30V DC; 24V DC |
Proximity Sensor Electrical Connection | Screw Connectors |
Max. Current Load | 20 mA |
Supply Voltage Limits | 20-30 V |
Description
RS 232/RS 485 line adaptor - for XGS-K,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24D)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- Telemecanique Sensors Proximity Sensors