Shop All Proximity Sensors
Telemecanique Sensors
Rot. monitoring-M30-Sn10mm-6..150c
Mfr # XSAV11801L10
Zoro # G500899231
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 8 to 15 mm
- Proximity Sensor Power Requirement 24 to 210V DC; 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV11801L10
- Zoro # G500899231
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Details
Item | Rot. monitoring - M30 - Sn10mm - 6..150c |
Proximity Sensor Style | Cylindrical M30 |
Proximity Sensing Method | Inductive |
Measurement Range | 8 to 15 mm |
Proximity Sensor Power Requirement | 24 to 210V DC; 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Nickel Plated Brass; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 100 Hz |
Standards | CSA; UL; CCC; CE Marked |
Description/Special Features | Frontal Detection Face; Output State 1 LED Red |
IP Rating | IP67 |
Operating Temp. Range | -25 to 70 Degrees C |
Application | rotation monitoring |
Differential Travel | 3...15% of Fr |
Switching Capacity | 5...200 mA DC || 5...350 mA AC |
Supply Voltage Limits | 20-264 V AC/DC |
Storage Temp. Range | -40-85 °C |
Maximum Voltage Drop | <5.7 V closed) |
Series | XSA |
Body Type | fixed |
Description
Rot. monitoring - M30 - Sn10mm - 6..150c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- IDEAL Wire Connector Socket Tool (30-902)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS530B1DAL2)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- CAMOZZI Prox Sensor (CSM 2432-0)
- Telemecanique Sensors Sensors