Shop All Proximity Sensors
Telemecanique Sensors
Rot. monitoring-M30-Sn10mm-6..150c
Mfr # XSAV11801L05
Zoro # G400948404
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 8 to 15 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 210V DC; 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV11801L05
- Zoro # G400948404
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Details
Proximity Sensor Style | Cylindrical M30 |
Item | Rot. monitoring - M30 - Sn10mm - 6..150c |
Measurement Range | 8 to 15 mm |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 210V DC; 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Nickel Plated Brass; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 100 Hz |
Standards | CCC; CSA; UL; CE Marked |
Description/Special Features | Frontal Detection Face; Output State 1 LED Red |
IP Rating | IP67 |
Operating Temp. Range | -25 to 70 Degrees C |
Application | rotation monitoring |
Maximum Voltage Drop | <5.7 V closed) |
Series | XSA |
Storage Temp. Range | -40-85 °C |
Switching Capacity | 5...200 mA DC || 5...350 mA AC |
Body Type | fixed |
Differential Travel | 3...15% of Fr |
Supply Voltage Limits | 20-264 V AC/DC |
Description
Rot. monitoring - M30 - Sn10mm - 6..150c
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK15 (MDT-2000-48A-BLACK)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5507-22-00)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P18PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- Telemecanique Sensors Proximity Sensors