Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever Arm, 4.92 In. Arm L
Mfr # ZCKY53
Zoro # G7522207
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4.92 in
- Roller Dia. 0.13 in
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Arm Depth 0.12 in
- Arm Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY53
- Zoro # G7522207
- UPC # 785901646389
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 4.92 in |
Roller Dia. | 0.13 in |
Arm Depth | 0.12 in |
Arm Width | 0.13 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 4.92 in |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 4.92 in, Roller Position Not Applicable, Roller Dia. 0.13 in, Roller Width Not Applicable, Arm Material Metal, Roller Material Not Applicable, Arm Width 0.13 in, Arm Depth 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC (GSF1)
- BARON Cable Clamp Wire Ss 1/16 (260S-1/16)
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In. Arm L (9007HA20)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- Telemecanique Sensors Limit Switches & Accessories