Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 4.41 In. Arm L
Mfr # ZCKY43
Zoro # G0500814
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Roller Material Steel
- Arm Length 1.57 in to 3.34 in
- Arm Depth 0.63 in
- Actuator Type Adjustable Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY43
- Zoro # G0500814
- UPC # 785901646334
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Length | 1.57 in to 3.34 in |
Arm Depth | 0.63 in |
Arm Width | 0.08 in |
Roller Width | 0.2 in |
Roller Dia. | 0.88 in |
Arm Length - Maximum | 3.34 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Minimum | 1.57 in |
Roller Diameter | 0.88 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 1.57 in to 3.34 in, Roller Position Front, Roller Dia. 0.88 in, Roller Width 0.2 in, Arm Material Steel, Roller Material Steel, Arm Width 0.08 in, Arm Depth 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- Telemecanique Sensors Switch Accessories