Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever Arm, 3 In. Arm L
Mfr # 9007EA8
Zoro # G2861783
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Roller Dia. 0.63 in
- Roller Width 0.25 in
- For Use With 9007AW, Mfr. No. 9007C
- Roller Position Outside Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007EA8
- Zoro # G2861783
- UPC # 785901781202
- Country of Origin Mexico
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 3 in |
Roller Dia. | 0.63 in |
Roller Width | 0.25 in |
Arm Width | Tapered |
Arm Depth | 0.31 in |
Roller Diameter | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 3 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 3 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 400A, 600V AC, Non-Indicating (FLSR400)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA18)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- Telemecanique Sensors Switches