Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 2.5 In. Arm L
Mfr # 9007DA17
Zoro # G3019703
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9007AW, Mfr. No. 9007C
- Roller Width 0.63 in
- Arm Width Tapered
- Arm Length 2.5 in
- Actuator Type Standard Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007DA17
- Zoro # G3019703
- UPC # 785901783626
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Roller Width | 0.63 in |
Arm Width | Tapered |
Arm Length | 2.5 in |
Roller Dia. | 0.63 in |
Arm Depth | 0.31 in |
Roller Diameter | 0.63 in |
Arm Length - Maximum | 2.5 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 2.5 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- Telemecanique Sensors Switch Accessories