Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 2.5 In. Arm L
Mfr # 9007DA12
Zoro # G2546415
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9007AW, Mfr. No. 9007C
- Actuator Type Standard Roller
- Arm Material Zinc
- Arm Length 2.5 in
- Roller Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007DA12
- Zoro # G2546415
- UPC # 785901888611
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Length | 2.5 in |
Roller Width | 0.63 in |
Arm Width | Tapered |
Arm Depth | 0.31 in |
Roller Dia. | 0.75 in |
Roller Diameter | 0.75 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 2.5 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 2.5 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 2In C (9007CA5)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 84 ft. L (XY2CZ9325)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- Telemecanique Sensors Switches