Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 2.11 to 4 In. Arm L
Mfr # ZCY44
Zoro # G0486193
original price:
$42.48
17% off
new price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Arm Length 2.11 in to 4.00 in
- Roller Width 0.22 in
- Roller Material Thermoplastic
- Arm Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY44
- Zoro # G0486193
- Country of Origin Indonesia
- Category Switch Accessories
Dimensions
Arm Length | 2.11 in to 4.00 in |
Roller Width | 0.22 in |
Roller Dia. | 0.63 in |
Arm Width | 0.08 in |
Arm Depth | 0.59 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Minimum | 2.11 in |
Arm Length - Maximum | 4 in |
Roller Diameter | 0.63 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT, Arm Length 2.11 in to 4.00 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.22 in, Arm Material Steel, Roller Material Thermoplastic, Arm Width 0.08 in, Arm Depth 0.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- Telemecanique Sensors Switch Accessories