Shop All Switch Accessories
Telemecanique Sensors
Roller Lever Arm, 2 In. Arm L
Mfr # 9007CA2
Zoro # G2968725
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9007AW, Mfr. No. 9007C
- Roller Material Steel
- Arm Width Tapered
- Arm Depth 0.31 in
- Roller Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CA2
- Zoro # G2968725
- UPC # 785901794332
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Width | Tapered |
Arm Depth | 0.31 in |
Roller Dia. | 0.63 in |
Arm Length | 2 in |
Roller Width | 0.63 in |
Roller Diameter | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 2 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 2 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- OMRON Straight Actuating Key (D4BS-K1)
- Telemecanique Sensors Switch Accessories