Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever Arm, 1.38 In. Arm L
Mfr # 9007BA3
Zoro # G7161804
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.38 in
- Roller Dia. 1.25 in
- Roller Width 0.25 in
- For Use With 9007AW, Mfr. No. 9007C
- Roller Position Outside Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007BA3
- Zoro # G7161804
- UPC # 785901794318
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.38 in |
Roller Dia. | 1.25 in |
Roller Width | 0.25 in |
Arm Width | Tapered |
Arm Depth | 0.31 in |
Arm Length - Maximum | 1.38 in |
Roller Diameter | 1.25 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.38 in, Roller Position Outside Offset, Roller Dia. 1.25 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle, 6 In (9422A1)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- FLEX-STRUT Corner Angle, Universal (FS-5124 E/G)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA18)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- Telemecanique Sensors Limit Switch Arms & Actuators