Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever Arm, 1.34 In. Arm L
Mfr # ZCY18
Zoro # G2345725
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 0.94 in
- Roller Dia. 0.63 in
- Roller Width 0.22 in
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY18
- Zoro # G2345725
- UPC # 785901660187
- Country of Origin Indonesia
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 0.94 in |
Roller Dia. | 0.63 in |
Roller Width | 0.22 in |
Arm Depth | 0.94 in |
Arm Length - Maximum | 0.94 in |
Manufacturer Warranty Length | 18 mo |
Roller Diameter | 0.63 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT, Arm Length 0.94 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.22 in, Arm Material Thermoplastic, Roller Material Thermoplastic, Arm Depth 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- TELEMECANIQUE SENSORS Limit Switch Lever Ms+Ml +Options (7A3N)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA18)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- Telemecanique Sensors Limit Switches & Accessories