Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever Arm, 1.2 In. Arm L
Mfr # 7XA1
Zoro # G3164253
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.2 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 9007MS
- Roller Position Inside Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 7XA1
- Zoro # G3164253
- UPC # 785901724957
- Country of Origin Mexico
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.2 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Depth | 0.31 in |
Arm Width | 0.62 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 1.5 in |
Roller Diameter | 0.75 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007MS, Arm Length 1.2 in, Roller Position Inside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.62 in, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100 (160166-100)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel (A101048RT)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- Telemecanique Sensors Limit Switch Arms & Actuators