Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever Arm, 0.88 In. Arm L
Mfr # 9007AA1
Zoro # G6176834
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 0.88 in
- Roller Dia. 0.63 in
- Roller Width 0.25 in
- For Use With 9007AW, Mfr. No. 9007C
- Roller Position Outside Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007AA1
- Zoro # G6176834
- UPC # 785901794219
- Country of Origin Mexico
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 0.88 in |
Roller Dia. | 0.63 in |
Roller Width | 0.25 in |
Arm Width | Tapered |
Arm Depth | 0.31 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 0.88 in |
Roller Diameter | 0.63 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 0.88 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A01C)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- Telemecanique Sensors Limit Switches & Accessories