Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Roller Lever, 1.35 In. Arm L
Mfr # ZCY16
Zoro # G1823753
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.63 in
- Roller Width 0.63 in
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY16
- Zoro # G1823753
- UPC # 785901541493
- Country of Origin Indonesia
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.63 in |
Roller Width | 0.63 in |
Arm Width | 0.08 in |
Arm Depth | 0.13 in |
Manufacturer Warranty Length | 18 mo |
Roller Diameter | 0.63 in |
Arm Length - Maximum | 1.5 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Metal, Roller Material Steel, Arm Width 0.08 in, Arm Depth 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L, Arm Depth: 1.19 in (ZCE21)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 10 In. Arm L (9007FA1)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- Telemecanique Sensors Limit Switch Arms & Actuators