Shop All Sensor Accessories
Telemecanique Sensors
Right Angle Mount, F/ 30mm Dia Sensor
Mfr # 9006PA30
Zoro # G1930205
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 30mm dia Proximity Sensor
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9006PA30
- Zoro # G1930205
- UPC # 785901053859
- Country of Origin United Kingdom
- Category Sensor Accessories
Details
Item | Right Angle Proximity Sensor Mount |
Material | Zinc |
For Use With | 30mm dia Proximity Sensor |
Includes | Mounting Bracket |
Description
Right Angle Proximity Sensor Mount, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E12463)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- Telemecanique Sensors Sensor Accessories