Shop All Proximity Sensors
Telemecanique Sensors
RFID compact smart antenna-13.56MHz-
Mfr # XGCS8901201
Zoro # G000422618
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 20 to 100 mm
- Proximity Sensor Power Requirement 24V DC
- Max. Detecting Distance 100 mm
- Proximity Sensor Electrical Connection 5 Male Remote Connector M12, Shielded Cable 0.2m
- Proximity Sensor Operating Frequency 13.56 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XGCS8901201
- Zoro # G000422618
- Country of Origin France
- Category Proximity Sensors
Details
Item | RFID compact smart antenna - 13.56MHz - |
Measurement Range | 20 to 100 mm |
Proximity Sensor Power Requirement | 24V DC |
Max. Detecting Distance | 100 mm |
Proximity Sensor Electrical Connection | 5 Male Remote Connector M12, Shielded Cable 0.2m |
Proximity Sensor Operating Frequency | 13.56 MHz |
Operating Temp. Range | -25 to 70 Degrees C |
IP Rating | IP65 |
Standards | ETSI EN 301 489-3; ETSI EN 301 489-1; ETSI EN 300 330-1; ETSI EN 300 330-2; UL, FCC; CE Marked |
Max. Current Load | 60 mA |
Description/Special Features | Communication Network 1 LED Dual Colour; Rfid Communication 1 LED Dual Colour |
Shock Resistance | 30 gn 11 ms EN 60068-2-27 |
Storage Temp. Range | -40-85 °C |
Supply Voltage Limits | 19.2-29 V DC |
Vibration Resistance | 2 mm 5-29.5 Hz)EN 60068-2-6 || 7 gn 29.5-150 Hz)EN 60068-2-6 |
Description
RFID compact smart antenna - 13.56MHz -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- Telemecanique Sensors Proximity Sensors