Shop All Proximity Sensors
Telemecanique Sensors
RFID compact smart antenna-13.56MHz-
Mfr # XGCS4901201
Zoro # G500422668
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 10 to 70 mm
- Proximity Sensor Power Requirement 24V DC
- Max. Detecting Distance 70 mm
- Proximity Sensor Electrical Connection 5 Male Remote Connector M12, Shielded Cable 0.2m
- Proximity Sensor Operating Frequency 13.56 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XGCS4901201
- Zoro # G500422668
- Country of Origin France
- Category Proximity Sensors
Details
Item | RFID compact smart antenna - 13.56MHz - |
Measurement Range | 10 to 70 mm |
Proximity Sensor Power Requirement | 24V DC |
Max. Detecting Distance | 70 mm |
Proximity Sensor Electrical Connection | 5 Male Remote Connector M12, Shielded Cable 0.2m |
Proximity Sensor Operating Frequency | 13.56 MHz |
Operating Temp. Range | -25 to 70 Degrees C |
Standards | ETSI EN 301 489-3; ETSI EN 300 330-1; ETSI EN 301 489-1; ETSI EN 300 330-2; UL, FCC; CE Marked |
IP Rating | IP65 |
Description/Special Features | Communication Network 1 LED Dual Colour; Rfid Communication 1 LED Dual Colour |
Max. Current Load | 60 mA |
Supply Voltage Limits | 19.2-29 V DC |
Shock Resistance | 30 gn 11 ms EN 60068-2-27 |
Storage Temp. Range | -40-85 °C |
Vibration Resistance | 2 mm 5-29.5 Hz)EN 60068-2-6 || 7 gn 29.5-150 Hz)EN 60068-2-6 |
Description
RFID compact smart antenna - 13.56MHz -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- POWER FIRST 100 ft. 16/3 Lighted Extension Cord SJTW (1FD54)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- BALLUFF 10-30V-DC PROXIMITY SENSOR (BES00J3 BES 516-3007-E4-C-S49-00,3)
- Telemecanique Sensors Sensors