Shop All Limit Switch Accessories
Telemecanique Sensors
RFID Actuator, For XCSRC3 Series
Mfr # XCSRK2A3
Zoro # G0196457
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSRC3
- Features RFID Safety Switch
- Height 1.97 in
- Width 0.59 in
- Accessory / Separate Part Designation blank RFID transducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSRK2A3
- Zoro # G0196457
- UPC # 785901029427
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Height | 1.97 in |
Width | 0.59 in |
Length | 50 mm |
Details
Item | RFID Actuator |
For Use With | XCSRC3 |
Features | RFID Safety Switch |
Accessory / Separate Part Designation | blank RFID transducer |
Product Compatibility | XCSRC3 |
Accessory / Separate Part Category | RFID accessory |
Accessory / Separate Part Destination | RFID safety switch |
Accessory / Separate Part Type | RFID actuator |
Compatible with Series | XCSR |
Compatible Operator | Safety Switch |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24D)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- Telemecanique Sensors Limit Switches & Accessories