Shop All Sensor Accessories
Telemecanique Sensors
Reflector 100X100
Mfr # XUZC100
Zoro # G0653585
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Type reflector
- Accessory Dimension 100 x 100 mm
- Shape Of Reflector square
- Accessory / Separate Part Category sensor accessories
- Accessory / Separate Part Destination standard reflex photo-electric sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZC100
- Zoro # G0653585
- UPC # 785901619864
- Country of Origin France
- Category Sensor Accessories
Dimensions
Accessory Dimension | 100 x 100 mm |
Details
Item | Reflector 100X100 |
Accessory / Separate Part Type | reflector |
Shape Of Reflector | square |
Accessory / Separate Part Category | sensor accessories |
Accessory / Separate Part Destination | standard reflex photo-electric sensor |
Description
Reflector 100X100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- Telemecanique Sensors Sensor Accessories