Shop All Sensor Accessories
This Product is Discontinued
Telemecanique Sensors
Reflective Tape, 2 In x 12 In, Adhesive (Discontinued)
Mfr # RF7610
Zoro # G1435987
This Product is Discontinued
Key Features
- Material Paper
- Shape Rectangular
- Depth 0.0156 in
- Luminance Factor 900X
- Max. Temp. 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # RF7610
- Zoro # G1435987
- UPC # 785901173052
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Depth | 0.0156 in |
Width | 2 in |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Details
Item | Reflective Tape |
Material | Paper |
Shape | Rectangular |
Luminance Factor | 900X |
Max. Temp. | 175 Degrees F |
For Use With | Retroreflective Sensors |
Color | White |
Description
Reflective Tape, For Use With Retroreflective Sensors, Color White, Material Paper, Rectangular Shape, Depth 0.0156 in, Width 2 in, Length 12 in, Luminance Factor 900X, 175 Degrees F Max. Temp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.