Shop All Sensor Accessories
Telemecanique Sensors
Reflective Tape, 0.9 W in. x 39 L in.
Mfr # XUZB11
Zoro # G0821037
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Depth 0.0156 in
- Luminance Factor 2000X
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZB11
- Zoro # G0821037
- UPC # 785901317067
- Country of Origin France
- Category Sensor Accessories
Dimensions
Depth | 0.0156 in |
Width | 0.9063 in |
Length | 39 in |
Length (Straight Wireway) | 39 in |
Details
Item | Reflective Tape |
Material | Paper |
Shape | Rectangular |
Luminance Factor | 2000X |
Max. Temp. | 140 Degrees F |
For Use With | Polarized Retroreflective Photoelectric Sensors |
Color | Silver |
Accessory / Separate Part Type | reflector |
Thickness | 0.5 mm |
Accessory / Separate Part Category | sensor accessories |
Shape Of Reflector | adhesive tape |
Accessory / Separate Part Destination | standard reflex photo-electric sensor |
Description
Reflective Tape, For Use With Polarized Retroreflective Photoelectric Sensors, Color Silver, Material Paper, Rectangular Shape, Depth 0.0156 in, Width 0.9063 in, Length 39 in, Luminance Factor 2000X, 140 Degrees F Max. Temp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- SICK 10-30V-Dc Proximity Sensor (IME18-12NPSZCOS)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- Telemecanique Sensors Sensor Accessories