Shop All Proximity Sensors
Telemecanique Sensors
Rectngulr Proxmity Sensr, 3 Wire PNP, Shld
Mfr # XS8C2A1PCM12
Zoro # G4543786
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 16 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C2A1PCM12
- Zoro # G4543786
- UPC # 785901222309
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 70 mm |
Length (Straight Wireway) | 40 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 4 Pin M12 Male Connector, Output Mode NO/NC, IP Rating 65, 67, 69K, Case Material Plastic, Length 40 mm, Width 40 mm, Depth 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 0/00 Rated for 18A (BEB9998SL2)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- Telemecanique Sensors Sensors