Shop All Proximity Sensors
Telemecanique Sensors
Rectngulr Proxmity Sensor, Indctiv, 2 Wire
Mfr # XS7C4A1DPG13
Zoro # G6672066
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 2 Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7C4A1DPG13
- Zoro # G6672066
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 117 mm |
Length (Straight Wireway) | 40 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection PG13, Screw Terminal, Output Mode NO/NC, IP Rating 65, 67, 69K, Case Material PBT, Length 40 mm, Width 40 mm, Depth 117 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- KLASS TOOLS 7" x 3 mm Red Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-RED-0703x400)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- BENTLY NEVADA 3300 Xl Nsv Probe Proximity Sensor (330909-00-60-10-02-05)
- Telemecanique Sensors Proximity Sensors