Shop All Proximity Sensors
Telemecanique Sensors
Rectngular Proxmity Sensr, Magnetc, 2 Wire
Mfr # SGA8176
Zoro # G6445835
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Magnetic
- Proximity Sensor Power Requirement 10 to 130V AC, 10 to 200V DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SGA8176
- Zoro # G6445835
- UPC # 785901173335
- Country of Origin United States
- Category Proximity Sensors
Dimensions
Length | 51 mm |
Width | 32 mm |
Depth | 32 mm |
Length (Straight Wireway) | 51 mm |
Details
Item | Rectangular Proximity Sensor |
Proximity Sensor Style | Rectangular Proximity Sensor |
Proximity Sensing Method | Magnetic |
Proximity Sensor Power Requirement | 10 to 130V AC, 10 to 200V DC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 1 mm |
Proximity Sensor Electrical Connection | 5m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Aluminum |
Proximity Sensor Operating Frequency | 2000 Hz |
NEMA Rating | 1, 13, 4 |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Max. Current Load | 500mA |
Description
Rectangular Proximity Sensor, Magnetic, Proximity Sensor Power Requirement 10 to 130V AC, 10 to 200V DC, Unshielded, Proximity Sensor Operating Frequency 2000 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 1, 13, 4, Case Material Aluminum, Length 51 mm, Width 32 mm, Depth 32 mm, Operating Temp. Range -40 Degrees to 140 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XS7C4A1DPG13)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- Telemecanique Sensors Proximity Sensors