Shop All Proximity Sensors
Telemecanique Sensors
Rectngular Proximity Sensr, Indctv, Unshld
Mfr # XS9C2A2A1M12
Zoro # G4614924
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 2 to 27 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS9C2A2A1M12
- Zoro # G4614924
- UPC # 785901335511
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 70 mm |
Length (Straight Wireway) | 40 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Output Circuit Type 3 Wire Analog, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 4 Pin M12 Male Connector, Output Mode 4 to 20mA, IP Rating 65, 67, 69K, Case Material Plastic, Length 40 mm, Width 40 mm, Depth 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 10mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 50A, 250V AC, Indicating (LPN-RK-50SPI)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- Telemecanique Sensors Sensors