Shop All Proximity Sensors
Telemecanique Sensors
Rectangular Proximity Sensor, 4 Wire NPN
Mfr # XS8C4A4NCG13
Zoro # G6421904
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 32 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 4 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C4A4NCG13
- Zoro # G6421904
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 117 mm |
Length (Straight Wireway) | 40 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 4 Wire NPN, Max. Detecting Distance 40 mm, Proximity Sensor Electrical Connection PG13, Screw Terminal, Output Mode NO/NC, IP Rating 65, 67, 69K, Case Material PBT, Length 40 mm, Width 40 mm, Depth 117 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179L05)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- Telemecanique Sensors Proximity Sensors