Shop All Proximity Sensors
Telemecanique Sensors
Rctngulr Proxmity Sensr, Indctv, Shlded, NO
Mfr # XS9C111A2L2
Zoro # G1297362
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 2 to 15 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 2 Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS9C111A2L2
- Zoro # G1297362
- UPC # 785901484608
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 54 mm |
Width | 40 mm |
Depth | 15 mm |
Length (Straight Wireway) | 54 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Plastic, Length 54 mm, Width 40 mm, Depth 15 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 20mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T500D23)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS508B1PBM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- AUTOMATION DIRECT Micro Detectors 10-30V-Dc Proximity Sensor (AES-CP-3F)
- Telemecanique Sensors Sensors