Shop All Proximity Sensors
Telemecanique Sensors
Rctngulr Proxmity Sensr, 2 Wire, NO, Shlded
Mfr # XS8C1A1MAL01U20
Zoro # G2896512
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS8C1A1MAL01U20
- Zoro # G2896512
- UPC # 785901509844
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 15 mm |
Length (Straight Wireway) | 40 mm |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material PBT, Length 40 mm, Width 40 mm, Depth 15 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P18PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- Telemecanique Sensors Proximity Sensors