Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz J Dc Npn Xs7
Mfr # XS7J1A1NAL2
Zoro # G3153818
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 8 x 22 x 8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7J1A1NAL2
- Zoro # G3153818
- UPC # 785901484769
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 22 mm |
Width | 8 mm |
Depth | 8 mm |
Description
Proximity Sensor Sz J Dc Npn Xs7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- Telemecanique Sensors Proximity Sensors