Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz F Dc Pnp Xs7
Mfr # XS7F1A1PAL5
Zoro # G0130171
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 15 x 32 x 8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7F1A1PAL5
- Zoro # G0130171
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 32 mm |
Width | 15 mm |
Depth | 8 mm |
Description
Proximity Sensor Sz F Dc Pnp Xs7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- LEVITON Receptacle (CR15-W)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- CAMOZZI Prox Sensor (CSM 2432-0)
- Telemecanique Sensors Proximity Sensors