Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz F Dc Pnp Xs7
Mfr # XS7F1A1PAL01M8
Zoro # G3153790
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 15 x 32 x 8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7F1A1PAL01M8
- Zoro # G3153790
- UPC # 785901416050
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 32 mm |
Width | 15 mm |
Depth | 8 mm |
Description
Proximity Sensor Sz F Dc Pnp Xs7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- FESTO Proximity Sensor SME-8M-DS-24V-K-0, 3-M8D (SME-8M-DS-24V-K-0,3-M8D)
- Telemecanique Sensors Sensors