Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz D Dc Pnp Xs8
Mfr # XS8D1A1PAM12
Zoro # G0564229
product price: $165.82
/ea
Free Shipping & Returns
$165.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8D1A1PAM12
- Zoro # G0564229
- UPC # 785901264422
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Proximity Sensor Sz D Dc Pnp Xs8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006G)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No 2M Cab (XXV18B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- Telemecanique Sensors Sensors