Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz D Dc Pnp Xs8
Mfr # XS8D1A1PAL2
Zoro # G3153845
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8D1A1PAL2
- Zoro # G3153845
- UPC # 785901989981
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Proximity Sensor Sz D Dc Pnp Xs8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 3 Wire Analog (XS9C4A2A1G13)
- Telemecanique Sensors Sensors