Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz D Dc Pnp Xs7
Mfr # XS7D1A1PAL2
Zoro # G0130129
original price:
$117.39
13% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Measurement Range 0 to 32 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7D1A1PAL2
- Zoro # G0130129
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Proximity Sensor Sz D Dc Pnp Xs7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 600V AC (9007AP221)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- Telemecanique Sensors Sensors