Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Sz D Dc Npn Xs7
Mfr # XS7D1A1NAL2
Zoro # G0130101
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Measurement Range 0 to 32 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7D1A1NAL2
- Zoro # G0130101
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Proximity Sensor Sz D Dc Npn Xs7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- LEVITON Receptacle (8300-R)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- Telemecanique Sensors Sensors