Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor Size F Dc Xs7 + Options
Mfr # XS7F1A1DAL2
Zoro # G0130074
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 15 x 32 x 8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 2-Wire DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS7F1A1DAL2
- Zoro # G0130074
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 32 mm |
Width | 15 mm |
Depth | 8 mm |
Description
Proximity Sensor Size F Dc Xs7 + Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK25 (V221 1/2-25)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC (HBL65W47)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- Telemecanique Sensors Sensors