Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 8mm, NPN, NO
Mfr # XS608B1NAM12
Zoro # G3174866
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2.5 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS608B1NAM12
- Zoro # G3174866
- UPC # 785901597865
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 62 mm |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2.5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V, 48V AC Coil Volts, 4 C/O (RXM4AB1E7)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- Telemecanique Sensors Sensors