Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 30mm, NPN, NO
Mfr # XS230BLNAM12
Zoro # G2284021
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS230BLNAM12
- Zoro # G2284021
- UPC # 785901704225
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 60 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- Telemecanique Sensors Proximity Sensors