Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 1mm, PNP, NO
Mfr # XS1N05PA310
Zoro # G7467162
original price:
$139.74
4% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 0.8 mm
- Proximity Sensor Power Requirement 5 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N05PA310
- Zoro # G7467162
- UPC # 785901648697
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 5 mm |
Length | 28 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 5 mm, Proximity Sensor Power Requirement 5 to 24V DC, Shielded, Proximity Sensor Operating Frequency 5,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 28 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-400-R)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- TELEMECANIQUE SENSORS Proximity Sensor Size J Dc Xs7 + Options (XS7J1A1DAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAM12)
- Telemecanique Sensors Proximity Sensors