Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, PNP, NO
Mfr # XS218AAPAM12
Zoro # G1696362
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 8 to 15 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS218AAPAM12
- Zoro # G1696362
- UPC # 785901804123
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 3 Wire Analog (XS9C4A2A1G13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- Telemecanique Sensors Sensors