Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, PNP, NO
Mfr # XS1N18PA349D
Zoro # G0420743
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N18PA349D
- Zoro # G0420743
- UPC # 785901911579
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 50 mm |
Depth | 18 mm |
Length (Straight Wireway) | 50 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 50 mm, Operating Temp. Range -13 Degrees to 122 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Multi-Angle (4733)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 25A, 250V AC, Indicating (TR25RID)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS508B1PBM8)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- Telemecanique Sensors Proximity Sensors