Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, NPN, NO
Mfr # XS218BLNAM12
Zoro # G2915211
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS218BLNAM12
- Zoro # G2915211
- UPC # 785901703679
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 250 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM3-H58)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS530B1DAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- OMRON Proximity Sensor, 10 to 30 V DC, 43 mm L (E2E-X1R5C18-M1)
- Telemecanique Sensors Sensors