Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 18mm, NPN, NO
Mfr # XS1N18NA349L1
Zoro # G2231914
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N18NA349L1
- Zoro # G2231914
- UPC # 785901584360
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Depth | 18 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 122 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421SW)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- Telemecanique Sensors Sensors