Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 15mm, PNP, NO
Mfr # XS230BLPAL5
Zoro # G1665474
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS230BLPAL5
- Zoro # G1665474
- UPC # 785901877837
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 60 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- Telemecanique Sensors Sensors