Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, PNP, NO
Mfr # XS212BLPAM12
Zoro # G2752644
original price:
$45.59
5% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS212BLPAM12
- Zoro # G2752644
- UPC # 785901438526
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS1N18PA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- Telemecanique Sensors Sensors