Shop All Proximity Sensors
Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, PNP, NO
Mfr # XS212AAPAM12
Zoro # G2025204
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 4 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS212AAPAM12
- Zoro # G2025204
- UPC # 785901786801
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS1N12NA349)
- Telemecanique Sensors Sensors